Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M18-1.50, Plug, 4 Flutes, Metric Fine

  • Mfr # 11907

  • Zoro # G3621457


product price: $46.76
/ea

Key Features

Shank Dia.
13.70mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11907
Zoro #
G3621457
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
13.70mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
102.00mm
Thread Length
46.00mm
Tap Thread Size
M18-1.50
Pitch Diameter Limit
Not Rated
Tap Length Standard
ANSI
Square Size
10.31 mm
55% Thread Drill Size
16.90 mm
Thread Size
M18x1.5
Shank Length
2 7/16 in
75% Thread Drill Size
16.50 mm
65% Thread Drill Size
21/32 in
Size
M18

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
7353
Number of Pieces
1
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Standards
ANSI
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
7353
Measurement System
Metric
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application ISO Code
N
Thread Limit
H6
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
Metric
Thread Pitch
1.50mm
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x1.5, Metric, Plug, Overall Length 102.39 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 40.48 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H6, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.