Straight Flute Hand Tap, M20-2.50, Modified Bottoming, 4 Flutes, Metric Coarse

  • Mfr # GT41

  • Zoro # G6483854


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M20
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT41
Zoro #
G6483854
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
140.00mm
Thread Length
25.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M20-2.50
75% Thread Drill Size
17.50 mm
55% Thread Drill Size
18.20 mm
65% Thread Drill Size
45/64 in
Square Size
12.00 mm
Tap Length Standard
DIN 376
Thread Size
M20x2.5
Shank Length
76.00 mm
Size
M20

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
GT41
Number of Pieces
1
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
GT41
Extended Neck
Yes
Primary Material Application ISO Code
K, N
Tap Shank Standard
DIN 376
Powdered Metal Base Material
Cobalt
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Pitch
2.50mm
Thread Standard
Metric
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Coolant Fed
Coolant Through
Material Grade - Machining
GP6520
Thread Limit
6HX
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M20x2.5, Metric, Semi-Bottoming, Overall Length 140 mm, Powdered Metal, TiCN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit Not Applicable, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.