Straight Flute Hand Tap, M4-0.70, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 19203

  • Zoro # G3660334


product price: $15.59
/ea

Key Features

Shank Dia.
4.10mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M4
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19203
Zoro #
G3660334
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
4.10mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
53.00mm
Tap Thread Size
M4-0.70
Pitch Diameter Limit
D6
Thread Length
19.00mm
55% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.30 mm
65% Thread Drill Size
3.40 mm
Tap Length Standard
ANSI
Thread Size
M4x0.7
Shank Length
34.92 mm
Size
M4

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
5353TC
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
5353
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Thread Limit
D4
Tap Shank Standard
ANSI
Primary Material Application
Steel
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, N
Extended Neck
Yes
Measurement System
Metric
Thread Pitch
0.70mm
Thread Standard
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M4x0.7, Metric, Bottoming, Overall Length 53.98 mm, High Speed Steel, TiCN, Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.