Straight Flute Hand Tap, M4-0.70, Plug, 4 Flutes, Metric Coarse
Mfr # 19219
Zoro # G3662294
product price: $14.19
/eaKey Features
Shank Dia.
4.10mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M4
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19219
Zoro #
G3662294
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
4.10mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
53.00mm
Thread Length
19.00mm
Pitch Diameter Limit
D6
Tap Thread Size
M4-0.70
Thread Size
M4x0.7
Tap Length Standard
ANSI
55% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.30 mm
Shank Length
34.92 mm
65% Thread Drill Size
3.40 mm
Size
M4
Description
Straight Flute Tap, Thread Size M4x0.7, Metric, Plug, Overall Length 53.98 mm, High Speed Steel, TiCN, Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.