Zoro Homepage

Straight Flute Hand Tap, M4.5-0.75, Plug, 4 Flutes, Metric Coarse

  • Mfr # 5353

  • Zoro # G3646632


product price: $10.29
/ea

Key Features

Shank Dia.
5.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M4.5
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5353
Zoro #
G3646632
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
5.00mm
Tap Size
M4.5
Tap Dimension Type
Metric
Overall Length
60.00mm
Pitch Diameter Limit
D4
Thread Length
22.00mm
Tap Thread Size
M4.5-0.75
Size
M4.5
Thread Size
M4.5x0.75
Tap Length Standard
ANSI
75% Thread Drill Size
#25
Shank Length
1 1/2 in
55% Thread Drill Size
5/32 in
65% Thread Drill Size
#24

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
Metric Coarse
List Number
5353
Number of Pieces
1
Standards
ANSI, USCTI, Unified and American National Threads
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
5353
Thread Standard
Metric
Thread Pitch
0.75mm
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, N
Thread Limit
D4
Shank Type - Machining
Straight
Measurement System
Metric
Tap Shank Standard
ANSI
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M4.5x0.75, Metric, Plug, Overall Length 60.33 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 22.23 mm, 75 Percent Thread Drill Size #25, Thread Limit D4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.