Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M5-0.80, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 19205

  • Zoro # G3684886


product price: $15.19
/ea

Key Features

Shank Dia.
5.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M5
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19205
Zoro #
G3684886
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
5.00mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
60.00mm
Thread Length
22.00mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
D7
Thread Size
M5x0.8
75% Thread Drill Size
4.20 mm
Tap Length Standard
ANSI
Shank Length
38.10 mm
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
Size
M5

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
ANSI
List Number
5353TC
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
5353
Spiral Direction
Neutral
Thread Pitch
0.80mm
Thread Limit
D4
Secondary Material Application ISO Code
K, M, N
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Measurement System
Metric
Tap Shank Standard
ANSI
Primary Material Application
Steel
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Standard
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M5x0.8, Metric, Bottoming, Overall Length 60.33 mm, High Speed Steel, TiCN, Right Hand, Thread Length 22.23 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.