Zoro Homepage

Straight Flute Hand Tap, M5-0.80, Plug, 4 Flutes, Metric Coarse

  • Mfr # 19222

  • Zoro # G3701031


product price: $16.19
/ea

Key Features

Shank Dia.
5.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M5
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19222
Zoro #
G3701031
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
5.00mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
60.00mm
Thread Length
22.00mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
D7
55% Thread Drill Size
4.40 mm
65% Thread Drill Size
4.30 mm
Thread Size
M5x0.8
Shank Length
38.10 mm
75% Thread Drill Size
4.20 mm
Tap Length Standard
ANSI
Size
M5

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Number of Pieces
1
List Number
5353TC
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
5353
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Thread Standard
Metric
Thread Pitch
0.80mm
Measurement System
Metric
Secondary Material Application ISO Code
K, M, N
Tap Shank Standard
ANSI
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Limit
D4
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M5x0.8, Metric, Plug, Overall Length 60.33 mm, High Speed Steel, TiCN, Right Hand, Thread Length 22.23 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.