Straight Flute Hand Tap, M6-1.00, Bottoming, 4 Flutes, Metric Fine

  • Mfr # GT425002

  • Zoro # G7650365


product price:  $57.19
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M6
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT425002
Zoro #
G7650365
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
6.00mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
80.00mm
Tap Thread Size
M6-1.00
Thread Length
10.00mm
Pitch Diameter Limit
6HX
Tap Length Standard
DIN 371
Shank Length
50.00 mm
55% Thread Drill Size
5.25 mm
Thread Size
M6x1
Square Size
4.90 mm
75% Thread Drill Size
5.00 mm
65% Thread Drill Size
13/64 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
GT42
Tap Grouping
Tap
Tap Finish
TiCN
Number of Pieces
1
Tap Thread Type
Metric Fine
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
GT42
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Pitch
1.00mm
Measurement System
Metric
Material Grade - Machining
GP6520
Thread Limit
6HX
Spiral Direction
Neutral
Powdered Metal Base Material
Cobalt
Tap Shank Standard
DIN 371
Primary Material Application ISO Code
K, N
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Standard
Metric
Coolant Fed
Non-Coolant Through
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Bottoming, Overall Length 80 mm, Powdered Metal, TiCN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.