Straight Flute Hand Tap, M6-1.00, Bottoming, 4 Flutes, Metric Fine

  • Mfr # GT435002

  • Zoro # G7650417


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M6
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT435002
Zoro #
G7650417
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
6.00mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
80.00mm
Tap Thread Size
M6-1.00
Pitch Diameter Limit
6HX
Thread Length
10.00mm
Shank Length
50 mm
Tap Length Standard
DIN 371
75% Thread Drill Size
5.00 mm
Thread Size
M6x1
Square Size
8.00 mm
65% Thread Drill Size
13/64 in
55% Thread Drill Size
5.25 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
GT43
Tap Thread Type
Metric Fine
Number of Pieces
1
Standards
DIN 371
Tap Finish
TiCN
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
GT43
Coolant Fed
Coolant Through
Thread Pitch
1.00mm
Extended Neck
Yes
Primary Material Application ISO Code
K, N
Spiral Direction
Neutral
Material Grade - Machining
GP6520
Thread Standard
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Measurement System
Metric
Shank Type - Machining
Straight
Powdered Metal Base Material
Cobalt
Thread Limit
6HX
Tap Shank Standard
DIN 371
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Bottoming, Overall Length 80 mm, Powdered Metal, TiCN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.