Straight Flute Hand Tap, M6-1.00, Plug, 4 Flutes, UNF
Mfr # GT065003
Zoro # G7651616
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M6
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT065003
Zoro #
G7651616
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
6.00mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
80.00mm
Tap Thread Size
M6-1.00
Thread Length
10.00mm
Shank Length
30.00 mm
65% Thread Drill Size
13/64 in
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00 mm
Tap Length Standard
DIN 371
Square Size
4.90 mm
Thread Size
M6x1
Pitch Diameter Limit
6HX
Description
Straight Flute Tap, Thread Size M6x1, Metric, Plug, Overall Length 80 mm, Powdered Metal, Not Applicable, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit Not Applicable, Class of Fit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.