Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M7-1.00, Plug, 4 Flutes, UNC

  • Mfr # 14790

  • Zoro # G3286272


product price: $12.69
/ea

Key Features

Shank Dia.
8.00mm
Tap Material
Vanadium High Speed Steel
Tap Chamfer
Plug
Tap Size
M7
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14790
Zoro #
G3286272
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
8.00mm
Tap Size
M7
Tap Dimension Type
Metric
Overall Length
69.05mm
Tap Thread Size
M7-1.00
Thread Length
34.00mm
Pitch Diameter Limit
D5
Thread Size
M7x1
55% Thread Drill Size
D
Tap Length Standard
ANSI
Square Size
0.2380 in
Shank Length
1 9/16 in
65% Thread Drill Size
C
75% Thread Drill Size
6.00 mm
Size
M7

Details

Item
Straight Flute Hand Tap
Tap Material
Vanadium High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
5353
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
ANSI, USCTI, Unified and American National Threads
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
5353
Thread Pitch
1.00mm
Thread Limit
D5
Spiral Direction
Neutral
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M, N
Thread Standard
Metric
Shank Type - Machining
Straight
Primary Material Application
Steel
Measurement System
Metric
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M7x1, Metric, Plug, Overall Length 69.06 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28.58 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D5

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.