Straight Flute Hand Tap, M8-1.25, Bottoming, 4 Flutes, UNF

  • Mfr # GX355008

  • Zoro # G7666727


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX355008
Zoro #
G7666727
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
90.00mm
Pitch Diameter Limit
6HX
Thread Length
13.00mm
Tap Thread Size
M8-1.25
65% Thread Drill Size
I
Shank Length
46.20 mm
55% Thread Drill Size
7.10 mm
Tap Length Standard
DIN 371
Square Size
6.13 mm
Thread Size
M8x1.25
75% Thread Drill Size
H

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
UNF
Number of Pieces
1
Standards
DIN 371
Tap Grouping
Tap
List Number
GX35
Cutting Direction - Machining
Right Hand
Series
GX35
Coolant Fed
Coolant Through
Primary Material Application
Cast Iron
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
P
Spiral Direction
Neutral
Thread Standard
Metric
Thread Pitch
1.25mm
Extended Neck
Yes
Thread Limit
6HX
Material Grade - Machining
WK12PG
Secondary Material Application
Steel
Measurement System
Metric
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Bottoming, Overall Length 90 mm, Carbide, TiCN, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.