Zoro Homepage

Straight Flute Hand Tap, Plug, 2

  • Mfr # 15103

  • Zoro # G7697536


product price: $17.89
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15103
Zoro #
G7697536
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#0
Overall Length
1-5/8"
Pitch Diameter Limit
H1
Tap Thread Size
#0-80
Thread Length
5/16"
55% Thread Drill Size
1.30 mm
Thread Size
#0-80
65% Thread Drill Size
1.25 mm
Shank Length
1 5/16 in
Tap Length Standard
ANSI
Square Size
0.1100 in
75% Thread Drill Size
1.20 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Uncoated
Standards
USCTI 302
List Number
5305/2305
Tap Thread Type
UNC
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
5305/2305
Primary Material Application ISO Code
N
Threads per Inch
80
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
2B, 3B
Tap Shank Standard
ANSI
Thread Limit
H1
Measurement System
Pipe
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Standard
UNF, UNJF
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #0-80, UNF, Plug, Overall Length 1.63 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.31 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H1, Class of Fit 2B, 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.