Zoro Homepage

Straight Flute Hand Tap, Plug, 2

  • Mfr # 15138

  • Zoro # G7697405


product price: $15.69
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15138
Zoro #
G7697405
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-3/4"
Pitch Diameter Limit
H2
Tap Thread Size
#2-56
Thread Length
7/16"
Tap Length Standard
ANSI
Shank Length
1 9/32 in
55% Thread Drill Size
#49
Square Size
0.1100 in
75% Thread Drill Size
1.73 mm
65% Thread Drill Size
1.80 mm
Thread Size
#2-56

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
Uncoated
Standards
USCTI 302
Tap Thread Type
UNC
List Number
5305/2305
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
5305/2305
Threads per Inch
56
Thread Limit
H2
Measurement System
Pipe
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
UNC
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Class of Fit
2B, 3B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #2-56, UNC, Plug, Overall Length 1.75 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit 2B, 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.