Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 2 Flutes

  • Mfr # 15115

  • Zoro # G7697420


product price: $17.69
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15115
Zoro #
G7697420
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#1
Overall Length
1-11/16"
Tap Thread Size
#1-64
Thread Length
3/8"
Pitch Diameter Limit
H1
65% Thread Drill Size
#53
75% Thread Drill Size
1.45 mm
Tap Length Standard
ANSI
Shank Length
1 9/32 in
55% Thread Drill Size
1/16 in
Square Size
0.1100 in
Thread Size
1"-64

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Number of Pieces
1
Tap Grouping
Tap
Standards
USCTI 302
Tap Finish
Uncoated
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
5305/2305
Cutting Direction - Machining
Right Hand
Series
5305/2305
Thread Limit
H1
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Tap Shank Standard
ANSI
Thread Standard
UNC
Threads per Inch
64
Class of Fit
2B, 3B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #1-64, UNC, Plug, Overall Length 1.69 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.38 in, 75 Percent Thread Drill Size 1.45 mm, Thread Limit H1, Class of Fit 2B, 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.