Zoro Homepage

Straight Flute Hand Tap Plug, 2 Flutes

  • Mfr # 15121

  • Zoro # G7697387


product price: $16.39
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15121
Zoro #
G7697387
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#1
Overall Length
1-11/16"
Tap Thread Size
#1-72
Pitch Diameter Limit
H1
Thread Length
3/8"
Tap Length Standard
ANSI
Thread Size
1"-72
Square Size
0.1100 in
75% Thread Drill Size
#53
Shank Length
1 9/32 in
55% Thread Drill Size
1.60 mm
65% Thread Drill Size
1.55 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Standards
USCTI 302
List Number
5305/2305
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
5305/2305
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Threads per Inch
72
Primary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
ANSI
Class of Fit
2B, 3B
Thread Standard
UNF, UNJF
Thread Limit
H1
Shank Type - Machining
Straight
Spiral Direction
Neutral
Measurement System
Fractional Inch
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #1-72, UNF, Plug, Overall Length 1.69 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.38 in, 75 Percent Thread Drill Size #53, Thread Limit H1, Class of Fit 2B, 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.