Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 2 Flutes

  • Mfr # 15433

  • Zoro # G7696845


product price: $15.99
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15433
Zoro #
G7696845
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#3
Overall Length
1-13/16"
Tap Thread Size
#3-48
Pitch Diameter Limit
H2
Thread Length
1/2"
Shank Length
1 9/32 in
65% Thread Drill Size
#46
55% Thread Drill Size
2.12 mm
Square Size
0.1100 in
Tap Length Standard
ANSI
Thread Size
#3-48
75% Thread Drill Size
2.00 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
USCTI 302
Number of Pieces
1
Tap Finish
TiN
Tap Thread Type
NPT
List Number
5305/2305
Cutting Direction - Machining
Right Hand
Series
5305/2305
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Secondary Material Application ISO Code
K, M, N
Tap Shank Standard
ANSI
Thread Limit
H2
Thread Standard
UNC
Spiral Direction
Neutral
Class of Fit
2B, 3B
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Threads per Inch
48
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #3-48, UNC, Plug, Overall Length 1.81 in, High Speed Steel, TiN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit H2, Class of Fit 2B, 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.