Zoro Homepage

Straight Flute Hand Tap, Plug, 3

  • Mfr # 14316

  • Zoro # G7698069


product price: $24.29
/ea

Key Features

Shank Dia.
0.367"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14316
Zoro #
G7698069
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Overall Length
3-3/8"
Pitch Diameter Limit
H3
Thread Length
1-21/32"
Tap Thread Size
1/2"-20
Tap Length Standard
ANSI 302
55% Thread Drill Size
11.80 mm
Square Size
0.2750 in
Shank Length
1 23/32 in
75% Thread Drill Size
11.40 mm
65% Thread Drill Size
11.60 mm
Thread Size
1/2"-20

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNF
Standards
USCTI 302
Tap Finish
Uncoated
Number of Pieces
1
Thread Direction
Right Hand
List Number
5303/2303
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
5303/2303
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Threads per Inch
20
Extended Neck
No
Thread Limit
H3
Spiral Direction
Neutral
Primary Material Application ISO Code
N
Thread Standard
UNF, UNJF
Primary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Tap Shank Standard
ANSI 302
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Plug, Overall Length 3.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.