Zoro Homepage

Straight Flute Hand Tap, Plug, 3

  • Mfr # 15442

  • Zoro # G7696626


product price: $9.69
/ea

Key Features

Shank Dia.
0.168"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15442
Zoro #
G7696626
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-1/8"
Pitch Diameter Limit
H3
Tap Thread Size
#8-32
Thread Length
3/4"
Square Size
0.1310 in
Shank Length
1 3/8 in
75% Thread Drill Size
3.40 mm
65% Thread Drill Size
3.50 mm
Thread Size
#8-32
Tap Length Standard
ANSI
55% Thread Drill Size
3.60 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
List Number
5305/2305
Tap Finish
TiN
Standards
USCTI 302
Tap Thread Type
NPT
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
5305/2305
Threads per Inch
32
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Limit
H3
Class of Fit
2B, 3B
Primary Material Application ISO Code
P
Extended Neck
Yes
Thread Standard
UNC
Measurement System
Pipe
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, M, N
Primary Material Application
Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2.13 in, High Speed Steel, TiN, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B, 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.