Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 15467

  • Zoro # G7673333


product price: $26.19
/ea

Key Features

Shank Dia.
0.323"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15467
Zoro #
G7673333
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Overall Length
3-5/32"
Thread Length
1-7/16"
Pitch Diameter Limit
H3
Tap Thread Size
7/16"-14
55% Thread Drill Size
W
65% Thread Drill Size
V
75% Thread Drill Size
U
Square Size
0.2420 in
Shank Length
1 23/32 in
Tap Length Standard
ANSI 302
Thread Size
7/16"-14

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
5303/2303
Tap Grouping
Tap
Standards
USCTI 302
Tap Thread Type
UNF
Tap Finish
TiN
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
5303/2303
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Primary Material Application ISO Code
P
Tap Shank Standard
ANSI 302
Extended Neck
No
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Standard
UNC
Spiral Direction
Neutral
Threads per Inch
14
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Plug, Overall Length 3.16 in, High Speed Steel, TiN, Right Hand, Thread Length 1.44 in, 75 Percent Thread Drill Size U, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.