Zoro Homepage

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 14063

  • Zoro # G7698227


product price: $11.39
/ea

Key Features

Shank Dia.
0.2550"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14063
Zoro #
G7698227
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.2550"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Thread Length
1"
Pitch Diameter Limit
H7
Tap Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
55% Thread Drill Size
5.70 mm
Thread Size
1/4"-28
75% Thread Drill Size
5.45 mm
Tap Length Standard
ANSI 302
Shank Length
1 1/2 in
Square Size
0.1910 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
List Number
5303/2303
Number of Pieces
1
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
5303/2303
Threads per Inch
28
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Standard
UNF, UNJF
Primary Material Application ISO Code
N
Measurement System
Fractional Inch
Tap Shank Standard
ANSI 302
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
H3
Extended Neck
No
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-28, UNF, UNJF, Plug, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.