Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3 Flutes

  • Mfr # 15197

  • Zoro # G7697125


product price: $10.69
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15197
Zoro #
G7697125
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Thread Length
9/16"
Tap Thread Size
#4-48
Pitch Diameter Limit
H2
75% Thread Drill Size
2.32 mm
65% Thread Drill Size
3/32 in
Thread Size
#4-48
Tap Length Standard
ANSI
Shank Length
1 5/16 in
Square Size
0.1100 in
55% Thread Drill Size
2.45 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
List Number
5305/2305
Number of Pieces
1
Tap Thread Type
UNF
Tap Finish
Uncoated
Standards
USCTI 302
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
5305/2305
Threads per Inch
48
Thread Limit
H2
Primary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Class of Fit
2B, 3B
Thread Standard
UNF
Measurement System
Pipe
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #4-48, UNF, Plug, Overall Length 1.88 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.56 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2, Class of Fit 2B, 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.