Zoro Homepage

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 15459

  • Zoro # G7696136


product price: $15.99
/ea

Key Features

Shank Dia.
0.3180"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15459
Zoro #
G7696136
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.3180"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
2.7200"
Thread Length
1-1/8"
Pitch Diameter Limit
D11
Tap Thread Size
5/16"-18
Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
Shank Length
1 9/16 in
55% Thread Drill Size
I
Square Size
0.2380 in
75% Thread Drill Size
F
Tap Length Standard
ANSI 302

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
List Number
5303/2303
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Tap Finish
TiN
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
5303/2303
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Limit
H3
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Standard
UNC
Threads per Inch
18
Coolant Fed
Non-Coolant Through
Extended Neck
No
Secondary Material Application ISO Code
K, M, N
Tap Shank Standard
ANSI 302
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2.72 in, High Speed Steel, TiN, Right Hand, Thread Length 1.13 in, 75 Percent Thread Drill Size F, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.