Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 19217

  • Zoro # G3701817


product price: $18.89
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19217
Zoro #
G3701817
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
49.00mm
Thread Length
16.00mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
D3
65% Thread Drill Size
#38
75% Thread Drill Size
2.50 mm
55% Thread Drill Size
#37
Thread Size
M3x0.5
Shank Length
33.34 mm
Tap Length Standard
ANSI
Size
M3

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
ANSI
Tap Finish
TiCN
Number of Pieces
1
Thread Direction
Right Hand
List Number
5353TC
Cutting Direction - Machining
Right Hand
Series
5353
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Coolant Fed
Non-Coolant Through
Thread Pitch
0.50mm
Thread Limit
D3
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, N
Measurement System
Metric
Tap Shank Standard
ANSI
Thread Standard
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Plug, Overall Length 49.21 mm, High Speed Steel, TiCN, Right Hand, Thread Length 15.88 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.