Zoro Homepage

Straight Flute Hand Tap Plug, 4 Flutes

  • Mfr # 14928

  • Zoro # G7137374


product price: $768.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
25.93mm
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
M30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14928
Zoro #
G7137374
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
25.93mm
Tap Dimension Type
Metric
Tap Size
M30
Overall Length
138.11mm
Tap Thread Size
M30-3.50
Pitch Diameter Limit
D9
Thread Length
65.09mm
Tap Length Standard
ANSI, Unified and American National Threads, USCTI
Thread Size
M36x4
75% Thread Drill Size
26.59 mm
65% Thread Drill Size
27.04 mm
Size
M30

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
4
List Number
5353
Standards
ANSI, USCTI, Unified and American National Threads
Number of Pieces
3
Tap Grouping
Tap
Tap Finish
Bright
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
5353
Thread Pitch
3.50mm
Measurement System
Metric
Tap Shank Standard
ANSI, Unified and American National Threads, USCTI
Shank Type - Machining
Straight
Thread Limit
H3
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M36x4, Metric Coarse, Plug, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 26.59 mm, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.