Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 4 Flutes

  • Mfr # 14944

  • Zoro # G6581644


product price: $993.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
29.56mm
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
M36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14944
Zoro #
G6581644
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
29.56mm
Tap Dimension Type
Metric
Tap Size
M36
Overall Length
152.00mm
Thread Length
76.00mm
Pitch Diameter Limit
D9
Tap Thread Size
M36-4.00
Tap Length Standard
ANSI, Unified and American National Threads, USCTI
Thread Size
M36x4
65% Thread Drill Size
32.62 mm
75% Thread Drill Size
32.10 mm
Size
M36

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
4
List Number
5353
Number of Pieces
1
Standards
ANSI, USCTI, Unified and American National Threads
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
5353
Thread Pitch
4.00mm
Shank Type - Machining
Straight
Tap Shank Standard
ANSI, Unified and American National Threads, USCTI
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Measurement System
Metric
Thread Limit
H3
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M36x4, Metric Coarse, Plug, Overall Length 152.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size 32.10 mm, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.