Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 4 Flutes

  • Mfr # 15365

  • Zoro # G3281424


product price: $9.59
/ea

Key Features

Shank Dia.
0.194"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15365
Zoro #
G3281424
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Thread Length
7/8"
Tap Thread Size
#10-32
Pitch Diameter Limit
H3
75% Thread Drill Size
#21
Shank Length
1 25/32 in
Tap Length Standard
ANSI
Thread Size
#10-32
55% Thread Drill Size
4.25 mm
Square Size
0.1520 in
65% Thread Drill Size
4.15 mm
Size
#10

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Tap Grouping
Tap
List Number
5305L/5303L
Tap Finish
Uncoated
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Left Hand
Standards
ANSI, USCTI 302
Cutting Direction - Machining
Right Hand
Series
5305L/5303L
Spiral Direction
Neutral
Measurement System
Pipe
Threads per Inch
32
Thread Limit
H3
Thread Standard
UNF
Primary Material Application ISO Code
M, N, P
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 0.88 in, 75 Percent Thread Drill Size #21, Thread Limit H3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.