Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 4 Flutes

  • Mfr # 19909

  • Zoro # G3162451


product price: $14.79
/ea

Key Features

Shank Dia.
6.40mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19909
Zoro #
G3162451
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
6.40mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
63.50mm
Pitch Diameter Limit
D5
Thread Length
25.40mm
Tap Thread Size
M6-1.00
Size
M6
75% Thread Drill Size
5.00 mm
Tap Length Standard
ANSI
Thread Size
M6x1
55% Thread Drill Size
5.25 mm
65% Thread Drill Size
13/64 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI, USCTI
List Number
2353
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
2353
Measurement System
Metric
Primary Material Application ISO Code
K, M, P
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
ANSI
Thread Limit
D5
Thread Pitch
1.00mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Plug, Overall Length 69.1 mm, High Speed Steel, TiN, Right Hand, Thread Length 17.5 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.