Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Taper, 3 Flutes

  • Mfr # 14725

  • Zoro # G2647163


product price: $25.59
/ea

Key Features

Shank Dia.
2.78mm
Tap Chamfer
Taper
Tap Dimension Type
Metric
Tap Material
Vanadium High Speed Steel
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14725
Zoro #
G2647163
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
2.78mm
Tap Dimension Type
Metric
Tap Size
M2
Overall Length
44.00mm
Tap Thread Size
M2-0.40
Pitch Diameter Limit
D3
Thread Length
11.00mm
75% Thread Drill Size
1.60 mm
Thread Size
M2x0.4
Shank Length
1 9/32 in
Square Size
0.1100 in
65% Thread Drill Size
1.65 mm
55% Thread Drill Size
#51
Tap Length Standard
ANSI
Size
M2

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Tap Material
Vanadium High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Standards
ANSI, USCTI, Unified and American National Threads
Tap Finish
Uncoated
List Number
5353
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
5353
Extended Neck
Yes
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Limit
D3
Thread Standard
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, N
Primary Material Application
Steel
Shank Type - Machining
Straight
Measurement System
Metric
Thread Pitch
0.40mm
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M2x0.4, Metric, Taper, Overall Length 44.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11.13 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit D3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.