Tap Kit, 1 1/8"-12, UNF, 2 9/16 in
Mfr # 14606
Zoro # G1374852
product price: $522.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5 7/16 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
1 1/8"-12
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14606
Zoro #
G1374852
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5 7/16 in
Tap Thread Size
1 1/8"-12
Shank Dia.
7/8 in
Thread Length
2 9/16 in
Pitch Diameter Limit
H4
Tap Dimension Type
Inch
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Thread Type
UNF
Includes
One Each Taper 4GZ88, Plug 4GZ89, Bottoming 4GZ90
List Number
5305/5303
Tap Chamfer
Bottom
Tap Grouping
Tap Set
Standards
Unified and American National Threads
Measurement System
Decimal Inch
Thread Standard
UNF
Thread Limit
H4
Description
Tap Set, Tap Thread Size 1 1/8 In.-12, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 2 9/16 in, Overall Length 5 7/16 in, Thread Limit H4, Class of Fit Not Applicable, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.