Tap Kit, 1/2"-20, UNF, 1 21/32 in
Mfr # 11635
Zoro # G2643453
product price: $61.69
/eaKey Features
Overall Length
3 3/8 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
1/2"-20
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11635
Zoro #
G2643453
UPC #
00078371116354
Country of Origin
Multiple
Dimensions
Overall Length
3 3/8 in
Tap Thread Size
1/2"-20
Shank Dia.
23/64 in
Tap Dimension Type
Inch
Thread Length
1 21/32 in
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Standards
Class 2B
Tap Grouping
Tap Set
Includes
One Each Taper 4GR44, Plug 4GR45, Bottoming 4GR46
Tap Thread Type
UNF
List Number
7305
Tap Chamfer
Bottom
Measurement System
Decimal Inch
Thread Standard
UNF
Description
Tap Set, Tap Thread Size 1/2 In.-20, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1 21/32 in, Overall Length 3 3/8 in, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.