Zoro Homepage

Tap Kit, 3/16"-24, UNF, 7/8 in

  • Mfr # 11587

  • Zoro # G7478497


product price: $36.15
/ea

Key Features

Overall Length
2 3/8 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
3/16"-24
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11587
Zoro #
G7478497
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 3/8 in
Tap Thread Size
3/16"-24
Shank Dia.
3/16 in
Pitch Diameter Limit
2B
Tap Dimension Type
Inch
Thread Length
7/8 in

Details

Item
Tap Sets
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Includes
One Each Taper, Plug, and Bottoming
Standards
USCTI 302
Tap Thread Type
UNS
Tap Grouping
Tap Set
List Number
7303
Tap Chamfer
Bottom
Measurement System
Decimal Inch
Thread Standard
UNS

Description

Tap Set, Tap Thread Size 3/16 In.-24, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 7/8 in, Overall Length 2 3/8 in, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.