Tap Kit, 7/8"-14, UNF, 2 7/32 in
Mfr # 11667
Zoro # G7481647
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 11/16 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
7/8"-14
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11667
Zoro #
G7481647
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
4 11/16 in
Tap Thread Size
7/8"-14
Shank Dia.
11/16 in
Pitch Diameter Limit
2B
Tap Dimension Type
Inch
Thread Length
2 7/32 in
Details
Item
Tap Sets
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Thread Type
UNF
Standards
USCTI 302
Tap Grouping
Tap Set
List Number
7303
Tap Chamfer
Bottom
Includes
One Each Taper, Plug, and Bottoming
Measurement System
Decimal Inch
Thread Standard
UNF
Description
Tap Set, Tap Thread Size 7/8 In.-14, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 2 7/32 in, Overall Length 4 11/16 in, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.