Zoro Homepage

Tap Kit, 9/16"-12, UNC, 1 21/32 in

  • Mfr # 11639

  • Zoro # G2069191


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Overall Length
3 19/32 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
9/16"-12
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11639
Zoro #
G2069191
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3 19/32 in
Tap Thread Size
9/16"-12
Shank Dia.
27/64 in
Tap Dimension Type
Inch
Thread Length
1 21/32 in

Details

Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap Set
Includes
One Each Taper 4GR48, Plug 4GR49, Bottoming 4GR50
Tap Thread Type
UNC
Tap Chamfer
Bottom
Standards
Class 2B
List Number
7305
Measurement System
Decimal Inch
Thread Standard
UNC

Description

Tap Set, Tap Thread Size 9/16 In.-12, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 21/32 in, Overall Length 3 19/32 in, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.