Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GX105013
Zoro #
G7650995
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
110.00mm
Tap Dimension Type
Metric
Shank Dia.
16.00mm
Thread Length
24.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M16-1.50
Tap Size
M16
Details
Tap Finish
TiAlN/MoS
Tap Grouping
Tap
Tap Style
Straight Flute (Hand)
Standards
DIN 374
List Number
GX10
Tap Thread Type
Metric Coarse
Item
Tap
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
High Speed Steel
Number of Flutes
5
Tap Chamfer
Plug
Cutting Direction - Machining
Right Hand
Description
Tap, Plug, Overall Length 110.00mm, High Speed Steel, TiAlN/MoS, Right Hand, Thread Length 24.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.