Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Set, #6-32 UNC H2 ANSI 3FL HAND HSS

  • Mfr # 15234

  • Zoro # G3896390


product price: $25.49
/ea

Key Features

Overall Length
2 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
#6-32
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15234
Zoro #
G3896390
UPC #
4021169490804
Country of Origin
Multiple

Dimensions

Overall Length
2 in
Tap Thread Size
#6-32
Shank Dia.
9/64 in
Thread Length
5/8 in
65% Thread Drill Size
2.83 mm
75% Thread Drill Size
3.1 mm
55% Thread Drill Size
2.93878 mm

Details

Item
Tap
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
3
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Chamfer
Bottom, Chamfer, Plug, Taper
List Number
5305
Includes
(1) Bottom, (1) Plug, (1) Taper
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Extended Shank
No
Threads per Inch
32
Measurement System
Fractional Inch
Thread Standard
UNC
Primary Material Application
Cast Iron, Nonferrous Metal, Stainless Steel, Steel
Tap Type
Hand Tap
Number Of Taps
3

Description

Tap Set, Tap Thread Size #6-32, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 11/16 in, Overall Length 2 in, 75 Percent Thread Drill Size 3.1 mm, Thread Limit H2, Class of Fit Not Applicable, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.