Tap Sets, 1-11/16" L, No 1-64 Tap Thread
Mfr # 15117
Zoro # G7473070
product price: $50.79
/eaKey Features
Overall Length
1 11/16 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
#1-64
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15117
Zoro #
G7473070
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 11/16 in
Tap Thread Size
#1-64
Shank Dia.
9/64 in
Thread Length
3/8 in
Pitch Diameter Limit
H1
Tap Dimension Type
Inch
Details
Item
Tap Sets
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
2
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap Set
Tap Chamfer
Bottom
List Number
5305
Tap Thread Type
UNC
Includes
One Each Taper, Plug, and Bottoming
Standards
USCTI 302
Measurement System
Decimal Inch
Thread Standard
UNC
Thread Limit
H1
Description
Tap Set, Tap Thread Size #1-64, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 3/8 in, Overall Length 1 11/16 in, Thread Limit H1, Class of Fit Not Applicable, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.