Zoro Homepage
This item is Discontinued.
Widia Taper Length Drill Bit, Size 0.2811" 17050307140

Taper Length Drill Bit, Size 0.2811" (Discontinued)

  • Mfr # 17050307140
  • Zoro # G2729297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17050307140
Zoro #
G2729297
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
9/32 in
Shank Dia.
0.3150 in
Overall Length
4.3307 in
Flute Length
2.8346 in
Maximum Drilling Depth
2.4016 in
Sizes Included
0.2811"
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Drill Point Length
0.0588 in
Drill Length Class
Taper Length
Shank Length
1.4173 in
Drill Diameter Tolerance
M7

Details

Item
Taper Length Drill Bit
Shank Type
Straight
Drill Bit Point Angle
132 Degrees
Decimal Equivalent
0.2812
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
2
List Number
TDS503
Point Type
Conical
Grade
WU25PD
Standards
DIN 6537
Coolant Through
Yes
Application
For Metalworking
Coolant Fed
Coolant Through
Material - Machining
Carbide
Shank Type - Machining
Straight
Series
TDS503
Sheeter Drill
No
Primary Material Application ISO Code
K, M, N, P, S
Material Grade - Machining
WU25PD
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Drill Bit Point Type
Conical Point
Number of Coolant Holes
2
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Point type
Conical

Description

Taper Length Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.