Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Length Drill Bit, Size 13.00mm

  • Mfr # 17050313000

  • Zoro # G2729321


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Overall Length
155 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
132 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17050313000
Zoro #
G2729321
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
13 mm
Overall Length
155 mm
Flute Length
108 mm
Shank Dia.
14 mm
Depth:Dia. Ratio
8xD
Sizes Included
13.00mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
91.00 mm
Drill Length Class
Taper-Length
Drill Point Length
2.7650 mm
Shank Length
45 mm

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
132 Degrees
Drill Bit Point Type
Conical Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
List Number
TDS503
Decimal Equivalent
0.5118
Standards
DIN 6537
Material Grade - Machining
WU25PD
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Number of Coolant Holes
2
Series
TDS503
Sheeter Drill
No
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P, S

Description

Taper Length Drill Bit, Drill Bit Size 13 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.