Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Length Drill Bit, Size 3.50mm

  • Mfr # 17050303500

  • Zoro # G2729069


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Overall Length
78 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
132 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17050303500
Zoro #
G2729069
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
3.5 mm
Overall Length
78 mm
Flute Length
40 mm
Shank Dia.
6 mm
Sizes Included
3.50mm
Depth:Dia. Ratio
8xD
Drill Length Class
Taper-Length
Shank Length
36 mm
Maximum Drilling Depth
33.00 mm
Drill Point Length
0.7120 mm
Drill Diameter Tolerance
M7

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
132 Degrees
Drill Bit Point Type
Conical Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
Standards
DIN 6537
Decimal Equivalent
0.1378
List Number
TDS503
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Series
TDS503
Material Grade - Machining
WU25PD
Measurement System
Metric
Shank Type - Machining
Straight
Number of Coolant Holes
2
Sheeter Drill
No
Primary Material Application ISO Code
K, M, N, P, S

Description

Taper Length Drill Bit, Drill Bit Size 3.5 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.