Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Length Drill Bit, Size 5.00mm

  • Mfr # 17050305000

  • Zoro # G2729078


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Overall Length
94 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
132 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17050305000
Zoro #
G2729078
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
5 mm
Overall Length
94 mm
Flute Length
56 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
8xD
Sizes Included
5.00mm
Maximum Drilling Depth
48.00 mm
Drill Length Class
Taper-Length
Drill Diameter Tolerance
M7
Drill Point Length
1.0330 mm
Shank Length
36 mm

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
132 Degrees
Drill Bit Point Type
Conical Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
Standards
DIN 6537
List Number
TDS503
Decimal Equivalent
0.1969
Spiral Direction
Right Hand
Sheeter Drill
No
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P, S
Material Grade - Machining
WU25PD
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Shank Type - Machining
Straight
Series
TDS503
Number of Coolant Holes
2

Description

Taper Length Drill Bit, Drill Bit Size 5 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.