Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Length Drill Bit, Size 8.00mm

  • Mfr # 17050308000

  • Zoro # G2729373


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
132 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17050308000
Zoro #
G2729373
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
8 mm
Overall Length
110 mm
Flute Length
72 mm
Shank Dia.
8 mm
Sizes Included
8.00mm
Depth:Dia. Ratio
8xD
Maximum Drilling Depth
61.00 mm
Drill Point Length
1.6800 mm
Shank Length
36 mm
Drill Length Class
Taper-Length
Drill Diameter Tolerance
M7

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
132 Degrees
Drill Bit Point Type
Conical Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
List Number
TDS503
Decimal Equivalent
0.3150
Standards
DIN 6537
Series
TDS503
Measurement System
Metric
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S
Shank Type - Machining
Straight
Material Grade - Machining
WU25PD
Number of Coolant Holes
2
Sheeter Drill
No

Description

Taper Length Drill Bit, Drill Bit Size 8 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.