Shop WIDIA
See all product information
Create Account
TDM Insert Blade, UP(M) D13.50MM
- Mfr # 3849082
- Zoro # G3819573
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Coating
TiAlN
Grade
WU25PD
Insert Style
TDM1
Insert Shape
Top Drill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3849082
- Zoro #
- G3819573
- UPC #
- 4021169584084
- Country of Origin
- Germany
- Cutting Direction
- Right Hand
- Coating
- TiAlN
- Grade
- WU25PD
- Insert Style
- TDM1
- Insert Shape
- Top Drill
- Insert Application
- Drilling
- Cast Iron (K) Compatibility
- Yes
- Item
- Replaceable Drill Tip
- Insert Material
- Carbide
- Chip-Breaker
- No
- Measurement System
- Metric
- Application
- Drilling
- Primary Material Application ISO Code
- K, P
- Primary Material Application
- Cast Iron, Steel
- Finish - Machining
- TiAlN
- Secondary Material Application
- Stainless Steel
- Secondary Material Application ISO Code
- S
Dimensions
- Insert Size
- 13.5000mm
- Dimension Type
- Metric
Description
Replaceable Drill Tip, TiAlN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.