Shop WIDIA
See all product information
Create Account
TDM Insert Blade, UP(M) D19.30MM
- Mfr # 3849212
- Zoro # G3598531
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Chip-Breaker
No
Grade
WU25PD
Cutting Direction
Right Hand
Insert Shape
Top Drill
Insert Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3849212
- Zoro #
- G3598531
- UPC #
- 4021169581298
- Country of Origin
- Germany
Dimensions
- Dimension Type
- Metric
- Insert Size
- 19.3000mm
Details
- Item
- Replaceable Drill Tip
- Chip-Breaker
- No
- Grade
- WU25PD
- Cutting Direction
- Right Hand
- Insert Shape
- Top Drill
- Insert Material
- Carbide
- Coating
- TiAlN
- Insert Application
- Drilling
- Application
- Drilling
- Measurement System
- Metric
- Finish - Machining
- TiAlN
Description
Replaceable Drill Tip, TiAlN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.