Shop WIDIA
See all product information
Create Account
TDM Insert Blade, UP(M) D25.00MM
- Mfr # 4003232
- Zoro # G3817972
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Coating
TiAlN
Grade
WU25PD
Insert Style
TDM1
Insert Shape
Top Drill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4003232
- Zoro #
- G3817972
- UPC #
- 4021169612985
- Country of Origin
- Taiwan, Province of China
- Cutting Direction
- Right Hand
- Coating
- TiAlN
- Grade
- WU25PD
- Item
- Replaceable Drill Tip
- Insert Style
- TDM1
- Insert Shape
- Top Drill
- Cast Iron (K) Compatibility
- Yes
- Insert Application
- Drilling
- Chip-Breaker
- No
- Insert Material
- Carbide
- Style
- Top Drill M1
- Application
- Drilling
- Measurement System
- Metric
- Primary Material Application ISO Code
- K, P
- Finish - Machining
- TiAlN
- Primary Material Application
- Cast Iron, Steel
- Secondary Material Application ISO Code
- S
- Secondary Material Application
- Stainless Steel
Dimensions
- Insert Size
- 25.0000mm
- Dimension Type
- Metric
Description
Replaceable Drill Tip, TiAlN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.