Shop WIDIA
See all product information
Create Account
TDMX Insert, D27.00MM
- Mfr # 6568871
- Zoro # G3819512
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Neutral
Coating
TiAlN
Grade
WP40PD
Insert Shape
TDMX
Cast Iron (K) Compatibility
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6568871
- Zoro #
- G3819512
- UPC #
- 4061779018821
- Country of Origin
- Multiple
- Cutting Direction
- Neutral
- Coating
- TiAlN
- Grade
- WP40PD
- Insert Shape
- TDMX
- Cast Iron (K) Compatibility
- Yes
- Insert Application
- Drilling
- Insert Style
- Corner Chamfer
- Item
- Replaceable Drill Tip
- Insert Material
- Carbide
- Chip-Breaker
- No
- Workpiece Compatibility
- Cast Iron (K), Stainless (M), Steel (P)
- Steel (P) Compatibility
- Yes
- Stainless (M) Compatibility
- Yes
- Measurement System
- Metric
- Style
- TDMX
- Application
- Drilling
- Finish - Machining
- TiAlN
- Primary Material Application
- Cast Iron, Steel
- Secondary Material Application ISO Code
- S
- Secondary Material Application
- Stainless Steel
- Primary Material Application ISO Code
- K, P
Dimensions
- Insert Size
- 27.0000mm
- Dimension Type
- Metric
Description
Replaceable Drill Tip, TiAlN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.