Thread Forming Tap, #10-24, Bottoming, TiCN, 5 Flutes
Mfr # GT265014
Zoro # G7675319
product price: $62.59
/eaKey Features
Tap Thread Size
#10-24
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
5
Tap Grouping
Tap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT265014
Zoro #
G7675319
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
#10-24
Tap Dimension Type
Inch
Thread Length
25/64"
Pitch Diameter Limit
H4
Shank Dia.
0.194"
Overall Length
2-49/64"
Tap Size
#10
Thread Size
#10-24
Tap Length Standard
DIN
65% Thread Drill Size
11/64 in
Square Size
0.1500 in
55% Thread Drill Size
4.42 mm
Shank Length
1 17/32 in
75% Thread Drill Size
4.27 mm
Description
Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.75 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 0.39 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H4, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.