Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-24, Bottoming, TiN, 0 Flutes

  • Mfr # 19862

  • Zoro # G6963826


product price: $22.39
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19862
Zoro #
G6963826
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
#10-24
Tap Size
#10
Shank Dia.
0.194"
Overall Length
2-3/8"
Thread Length
1/2"
Tap Dimension Type
Inch
Pitch Diameter Limit
H4
55% Thread Drill Size
4.42 mm
Shank Length
1 1/2 in
Thread Size
#10-24
65% Thread Drill Size
11/64 in
Square Size
0.1520 in
75% Thread Drill Size
4.27 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Thread Direction
Right Hand
List Number
2502
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
ANSI
Tap Style
Thread Forming
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Threads per Inch
24
Material Grade - Machining
2502TiN
Features
Blind Holes, Bottoming Entry Taper, Forming Taps
Primary Material Application ISO Code
P
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Extended Neck
No
Thread Limit
H4
Measurement System
Decimal Inch
Thread Standard
UNC, UNJC
Series
2502/5502
Secondary Material Application ISO Code
K, M, N
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Class of Fit
2B

Description

Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.38 in, High Speed Steel, TiN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.