Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-24, Bottoming, TiN, 2 Flutes

  • Mfr # 18315

  • Zoro # G7176337


product price: $17.85
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
2
Overall Length
2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18315
Zoro #
G7176337
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#10-24
Overall Length
2-3/8"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
1/2"
Pitch Diameter Limit
H4
Shank Dia.
0.194"
65% Thread Drill Size
11/64 in
Thread Size
#10-24
55% Thread Drill Size
4.42 mm
75% Thread Drill Size
4.27 mm
Shank Length
1 1/2 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
2
Thread Direction
Right Hand
Tap Material
High Speed Steel
Number of Pieces
1
Tap Thread Type
UNC
List Number
5902T
Tap Grouping
Tap
Tap Style
Thread Forming
Standards
ANSI
Cutting Direction - Machining
Right Hand
Threads per Inch
24
Measurement System
Decimal Inch
Thread Limit
H4
Thread Standard
UNC
Extended Neck
No
Primary Material Application
Steel
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Secondary Material Application ISO Code
K, M, N
Material Grade - Machining
5902
Series
5902
Coolant Fed
Non-Coolant Through
Features
Blind Holes, Bottom Entry Taper, Forming Taps
Primary Material Application ISO Code
P
Helix Angle
0 Degrees
Class of Fit
3B

Description

Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.38 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H4, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.