Zoro Homepage

Thread Forming Tap, #10-24, Plug, Uncoated, 3 Flutes

  • Mfr # 17018

  • Zoro # G2611707


product price: $19.89
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
3
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17018
Zoro #
G2611707
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
#10-24
Pitch Diameter Limit
H4
Tap Size
#10
Shank Dia.
0.194"
Thread Length
1/2"
Overall Length
2-3/8"
Tap Dimension Type
Inch
Square Size
0.1520 in
75% Thread Drill Size
4.27 mm
Thread Size
#10-24
55% Thread Drill Size
4.42 mm
65% Thread Drill Size
11/64 in
Shank Length
1 1/2 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
3
Standards
ANSI
Thread Direction
Right Hand
Tap Material
Vanadium High Speed Steel
Number of Pieces
1
Tap Style
Thread Forming
Tap Grouping
Tap
List Number
5500
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Features
Flood Coolant, Forming Taps, Plug Entry Taper, Through Holes
Series
2500/5500
Material Grade - Machining
5500
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Spiral Direction
Neutral
Measurement System
Decimal Inch
Thread Limit
H4
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, N
Extended Neck
No
Primary Material Application
Steel
Thread Standard
UNC
Threads per Inch
24
Class of Fit
3B
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H4, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.